Symmons Industries
Dia® Towel Shelf with Bar in Polished Chrome
Part #SYM353TS22 | Item #4502906 | Manufacturer Part #353TS-22
Product Details
- Towel shelf: 22"
- Polished Chrome finish
- Easy to install
- Lifetime limited homeowners warranty
Documents
Specifications
Collection: Dia®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 3-3/20 in
IAPMO Listed: No
Length: 22 in
Material: [Brass, Stainless Steel]
Mount Type: Wall
Number of Bars: 1