Tub and Shower Valve Trim in Polished Chrome
Dia™ Tub and Shower Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol pressure balancing valve
- Adjustable stop screw to limit handle
- Dia tub/shower system with lever handle and secondary integral diverter
- Requires showerhead
- Requires tub spout
- Diverter integrated into pressure balancing valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CSA Certified:
- CSA B125.1 2005
- Cartridge Type:
- Pressure Balance
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Connection:
- Copper Sweat
- Faucet Height:
- 7-1/2 in
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 2-3/8 in
- Sink Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in