Symmons Industries

Dia™ Two Handle Centerset Bathroom Sink Faucet in Satin Nickel

Part #SYMSLW3512STN15  |  Manufacturer Part #SLW-3512-STN-1.5

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia 2 handle widespread lavatory faucet
  • Mount: 8" to 16"
  • Ceramic cartridges
  • IPS inlet connections standard: 1/2"
  • Metal drain assembly
  • Gpm: 1.5

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Dia™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Freestanding

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 7-7/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Bronze, Stainless Steel, Plastic]

NSF Certified: No

NSF Specifications: [NSF 61.9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/8 in

Spout Reach: 6 in

Spout Type: Mid Arc

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Dia™ Two Handle Centerset Bathroom Sink Faucet in Satin Nickel