Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Dia® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SS-3500-CYL-B-TRM
  • Item #4502883
  • Manufacturer Part #S-3500-CYL-B-TRM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal lever handle
  • Tub spout and showerhead not included
  • Dia shower valve trim only with secondary integral diverter/volume control
  • Requires valve
  • Requires showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-1/4 in
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
FM Approved:
No
FSC Certified:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Trim Only:
Yes
Type:
SYMS3508BL4L5TRM
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
1.4 lb
cUPC Certified:
No