Dia® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYM3502CYLB15TRM  |  Item #7148609  |  Manufacturer Part #3502-CYL-B-1.5-TRM

$ 227.80 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: Symmons Industries Dia® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $227.80

Product Details

  • Polished Chrome finish designed to be durable, abrasion-resistant plating that lasts a lifetime
  • 1 Mode showerhead with full spray
  • 1 Solid brass lever handle for ease of use
  • Adjustable stop screw to limit handle turn
  • Showerhead Face Diameter (in): 3
  • Shower Arm Reach (in): 6.75
  • Includes shower arm, showerhead, escutcheon, and handle
  • WaterSense certification promotes water conservation
  • 1.5 GPM (5.7 L/min) flow rate for saving water without sacrificing performance
  • Constructed of brass and stainless steel with some plastic elements to ensure lifelong durability

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Chemical Resistant: No

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-3/8 in

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fire Rated: No

Flow Rate: 1.5 gpm

GSA Approved: No

Grab Bar Included: No

Green: [Yes, WaterSense]

Hand Shower Diameter: 3 in

Hand Shower Flow Rate: 2.5 gpm

Handle Included: Yes

Handle Length in : 3-22/25 in

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

High Pressure: 100

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

LED Light: No

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material: [Brass, Plastic]

Material Type: [C36000, ABS]

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Overflow Included Yes or No: No

Pause Control: Yes

Plug Diameter: No

Product Type: Shower Trim

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Seat Included: No

Shape: Round

Shower Arm Reach: 6-3/4 in

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spout Type: Non-diverter Tub

Spray Type: Full

Test Cap Included: No

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

UL Listed: No

Vacuum Breaker: No

Valve Trim Type: Pressure Balancing

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: Yes

Weight: 3.9

With Horn: No

cUPC Certified: No