Two Handle Single Function Shower System in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM3505H321CYLB15T
  • Item #7359071
  • Manufacturer Part #3505-H321-V-CYL-B-1.5-TRM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trim only valve not included
  • Wall connection
  • Dia shower system with hand shower and lever handle
  • 1 mode hand shower
  • In-line vacuum breaker
  • Flexible metal hose
  • Separate two function diverter
  • 30" slide bar for hand shower
  • 1.5 gpm (5.7 L/min)
  • 1 mode showerhead
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-3/4 in
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
FM Approved:
No
FSC Certified:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Green Seal Certified:
No
Hand Shower Diameter:
2-3/4 in
Hand Shower Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
ISO:
No
Length:
2-3/8 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pause Control:
No
Scald Guard:
No
Shape:
Round
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-1/2 in
cUPC Certified:
No