Dia® Two Handle Single Shower Faucet in Polished Chrome Trim Only

Part #SYMS3502CYLB15TRM  |  Item #7295098  |  Manufacturer Part #S-3502-CYL-B-1.5-TRM

$ 204.75 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Symmons Industries Dia® Two Handle Single Shower Faucet in Polished Chrome Trim Only / $204.75

Product Details

  • Dia tub/shower trim with lever handle and secondary integral volume control
  • Diverter integrated into pressure balancing valve
  • Non-diverter tub spout
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Valve not included

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-3/4 in

Escutcheon Width: 7-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Number of Handles: Two Handle

Product Type: Shower Trim

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes