Dia® Wall Mount Toilet Tissue Holder in Polished Chrome

Part #S353TP  |  Manufacturer Part #353TP

Starting at
$ 23.77 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia toilet paper holder
  • Wall-mounted
  • Mounting hardware included
  • Constructed of brass and stainless steel
  • Accommodates single roll of toilet paper
  • Weight capacity of up to 50 lbs if toggle anchors are used; weight capacity of up to 24 lbs if self-drill or tile anchors used
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use

Specifications

ADA Compliant: No

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

BAA Compliant: No

Built-in Stops: No

Chemical Resistant: No

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5 in

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

Faucet Material: Zinc

Fire Rated: No

Grab Bar Included: No

Handle Included: No

Height: 4 in

High Pressure: 100

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

LED Light: No

Length: 2-3/5 in

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material: [Brass, Zinc]

Mount Type: Wall

Origin: Global

Overflow Included Yes or No: No

Pause Control: No

Pivoting: No

Plug Diameter: No

Projection: 5 in

Reverse Osmosis Compatible: No

Rigid: No

Roll Capacity: One Roll

Seat Included: No

Test Cap Included: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WIFI Enabled: No

Weight: 1

With Horn: No

cUPC Certified: No