Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle and Low Spout in Polished Chrome
Duro® Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle and Low Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" to 16" mount
- Ceramic cartridges
- Duro two handle widespread lavatory faucet
- 1.0 gpm (3.8 L/min)
- Metal drain assembly
- 1/2" IPS inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.49
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Chemical Resistant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8 in
- Drain Included:
- Yes
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-67/100 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/100 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Lavatory Faucet
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Scald Guard:
- No
- Spout Height:
- 4 in
- Spout Reach:
- 4-18/25 in
- Spout Swivel:
- No
- Spout Type:
- Low Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in
- cUPC Certified:
- No