1 Robe Hook in Satin Nickel
Duro™ 1 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Metal construction
- Duro robe hook
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Duro™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4 in
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- LED Light:
- No
- Length:
- 1-811/1000 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Magnetic:
- No
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Depth:
- 1-969/1000 in
- Overall Height:
- 1-811/1000 in
- Overall Length:
- 1-811/1000 in
- Overall Width:
- 1-969/1000 in
- Pillow Included:
- No
- Pivoting:
- No
- Product Type:
- Robe Hook
- Projection:
- 2-3/4 in
- Style:
- Contemporary
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.37 lb
- Width:
- 1-969/1000 in
- cUPC Certified:
- No