Symmons Industries

Duro® 2-Hole Tub and Shower Trim with 1-Function Showerhead, Pressure Balancing Rough-In Valve and Single Lever Handle in Polished Chrome

Part #SYM3602  |  Manufacturer Part #3602

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temptrol® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Mounting bracket and flange for showerhead

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Duro®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spout Type: Diverter

Trim Only: No

Tub Spout Type: Diverter

WaterSense Labeled: No