Symmons Industries

Duro® 24 in. Towel Bar in Polished Chrome

Part #SYM363TB24  |  Manufacturer Part #363TB-24

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Towel bar: 24"
  • Metal construction

Specifications

ADA Compliant: No

Collection: Duro®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Height: 3-57/250 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Brass, Stainless Steel]

Mount Type: Wall

Number of Bars: 1

Projection: 6-1/4 in

Type: SYM363TB24