Symmons Industries

Duro® 24 x 1-7/8 x 5-3/8 in. Double Towel Bar in Polished Chrome

Part #SYM363DTB24  |  Manufacturer Part #363DTB-24

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double towel bar: 24"
  • Metal construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Duro®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Height: 1-811/1000 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Brass, Stainless Steel]

Mount Type: Wall

Projection: 6-1/4 in

Type: SYM363DTB24