2.5 gpm Shower and Hand System with Double Lever Handle in Satin Nickel
Duro® 2.5 gpm Shower and Hand System with Double Lever Handle in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall connection
- Slide bar 30" for hand shower
- Duro shower trim with hand shower and lever handle
- GPM 2.0 (7.6 L/min)
- Single mode hand shower
- Single mode showerhead
- Flexible metal hose
- In-line vacuum breaker
- Valves not included
- Tub spout not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- Material:
- Brass, Zinc, Plastic
- NSF Certified:
- No
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No