Symmons Industries
Duro® 2.5 gpm Tub and Shower Trim with Single Lever Handle in Polished Chrome
Part #SYM3602REBLHDTRM | Item #7000163 | Manufacturer Part #3602REBLHDTRM
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1 2005
Application: Commercial
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1 2005
Collection: Duro®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub Faucet
Faucet Valve Type: Ceramic Disc
Flow Rate: 2.5 gpm
Handle Type: Lever
IAPMO Listed: Yes
NSF Certified: No
Number of Handles: Single Handle
Spout Type: Non-Diverter
Trim Only: Yes
Tub Spout Type: Non-diverter
WaterSense Labeled: No