2.5 gpm Wall Mount Shower System in Polished Chrome
Duro® 2.5 gpm Wall Mount Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Secondary integral volume control
- Five year commercial warranty
- Volume control integrated into pressure balancing valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No