Symmons Industries

Duro® Lavatory Faucet with Single Lever Handle in Satin Nickel

Part #SYMSLS3610STN15  |  Manufacturer Part #SLS-3610-STN-1.5

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro single handle lavatory faucet
  • Single hole mount standard
  • Ceramic cartridge
  • Braided hose connections
  • Requires drain
  • Requires lift rod hole
  • Gpm: 1.5

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A122.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Duro®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Braided Hose

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-21/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-11/16 in

Spout Reach: 4-1/2 in

Spout Type: Mid Arc

Trim Only: No

WaterSense Labeled: Yes