Symmons Industries

Duro® Premium Diverter Valve Trim in Polished Chrome

Part #SYM362DIVTRM  |  Manufacturer Part #36-2DIV-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro 3-port diverter trim
  • Requires valve

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: 2DIV-BODY

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Duro®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 5 in

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Type: Lever

Height: 5 in

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No