Symmons Industries Duro® Shower Valve Trim

SYM3600TRM

Color/Finish

Starting at $168.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duro shower trim with lever handle
  • Requires showerhead
  • Requires tub spout
  • Requires valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Residential
Brand Model Compatibility
46-2-BODY
CSA Certified
CSA B125.1 2005
Collection
Duro®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-3/8 in
Faucet Height
7-1/2 in
Flow Rate
2.5 gpm
Height
7-1/2 in
IAPMO Listed
No
Length
3-3/8 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Shower Arm Reach
3-3/8 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday