Single Function Showerhead in Polished Chrome
Duro® Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square 6"
- Easy to clean rubber nozzles
- Duro 1 mode square showerhead
- GPM 2.0 (7.6 L/min)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 6 in
- Length:
- 2-1/5 in
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Square
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in