Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Duro® Single Handle Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Duro® Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM3601-L/HD-TRM
  • Item #7004713
  • Manufacturer Part #3601-L/HD-TRM
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
EPA Compliant:
Yes
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-1/2 in
Trim Only:
Yes
WaterSense Labeled:
No