Single Handle Single Function Shower System in Matte Black (Trim Only)
Duro® Single Handle Single Function Shower System in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Metal lever handle
- 30" slide bar for hand shower
- Duro shower trim with hand shower and lever handle
- Tub spout not included
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- 1 mode hand shower
- 60" flexible metal hose
- Valve not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.122
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Temptrol VersaFlex
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.122
- Collection:
- Duro®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/2 in
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Seal Certified:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Head Material:
- Brass
- Height:
- 7-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 3-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass, Zinc, Stainless, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Shape:
- Square
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in
- cUPC Certified:
- No