Symmons Industries

Duro® Tub and Shower Pressure Balancing Valve Trim with Lever Handle in Polished Chrome

Part #SYM3600X  |  Manufacturer Part #3600-X

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Tub spout not included
  • Showerhead not included
  • Integral stops

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

CSA Certified: CSA B125.1 2005

Collection: Duro®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

NSF Certified: No

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No