Duro® Wall Mount Pressure Balancing Shower Valve Trim with Single Metal Lever Handle in Satin Nickel

Part #SYM3600STN  |  Item #4502971  |  Manufacturer Part #3600-STN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duro shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Tub spout not included
  • Showerhead not included

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Collection: Duro®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Faucet Height: 7-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7-1/2 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No