Wall Mount Shower System with Single Lever Handle in Polished Chrome
Duro® Wall Mount Shower System with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm (5.7 L/min)
- Tub spout not included
- Duro shower trim
- Valve not included
- 1 mode showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.38
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Temptrol®
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.38
- Chemical Resistant:
- No
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Material:
- Bronze
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Zinc, Stainless, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Plug Included:
- No
- Product Type:
- Shower Trim
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- SCAQMD Compliant:
- No
- Scald Guard:
- No
- Shape:
- Square
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Smart Home Enabled:
- No
- Spray Type:
- Full
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in
- cUPC Certified:
- No