Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
Symmons Industries

Duro™ Wall Mount Toilet Tissue Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Duro™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #SYM363TP-STN
  • Item #4698030
  • Manufacturer Part #363TP-STN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal construction
  • Toilet paper holder
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Duro™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-1/4 in
EcoLogo Certified:
No
Energy Star Compliant:
No
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
LED Light:
No
Length:
5-433/1000 in
Lights Included:
No
MA Approved -:
Yes
Magnetic:
No
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Origin:
Global
Overall Box Size:
8-1/2 in x 8-3/8 in x 5-3/8 in
Overall Depth:
4-213/1000 in
Overall Height:
2-299/500 in
Overall Length:
5-433/1000 in
Overall Width:
4-213/1000 in
Pillow Included:
No
Pivoting:
No
Product Type:
Toilet Paper Holder
Projection:
6-1/4 in
Style:
Contemporary
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.74 lb
Width:
4-213/1000 in
cUPC Certified:
No