18 x 3-5/16 in. Towel Bar in Polished Chrome
Elm® 18 x 3-5/16 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Towel bar: 18"
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 4-1/4 in