2.5 gpm 3-Function Wall Mount Handshower System in Polished Chrome
This product has been replaced by
Manufacturer Part #552HSB
Elm® 2.5 gpm 3-Function Wall Mount Handshower System in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- WaterSense Labeled:
- No