Multi Function Showerhead in Polished Chrome
Elm® Multi Function Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" diameter
- 1.5 gpm (5.7 L/min)
- 5 mode showerhead
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4 in
- EcoLogo Certified:
- No
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-1/10 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/10 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Shape:
- Round
- Shower Arm Reach:
- 3-7/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-1/10 in
- cUPC Certified:
- No