Symmons Industries

Elm® Multi Function Full Showerhead in Seasoned Bronze

Part #SYM552SHSBZ  |  Manufacturer Part #552SH-SBZ

Color/Finish:
Seasoned Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Showerhead: 5-mode
  • Diameter: 4"
  • Gpm: 2.5

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Elm®

Color Finish: Seasoned Bronze

Color Finish Category: Bronze Tones

Depth: 3-5/8 in

Diameter: 4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

GSA Approved: No

Height: 3-7/8 in

IAPMO Listed: No

Length: 3-1/10 in

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: Full

Trim Only: No

UL Listed: No

WaterSense Labeled: No