Multi Function Hand Shower in Polished Chrome
Elm® Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Cradle for hand shower
- Elm shower/hand shower system trim only
- 2.5 gpm (9.5 L/min) standard
- 3 mode hand shower
- 5 mode showerhead
- 60" flexible metal hose
- Separate dual outlet diverter trim only
- Valves not included
- Tub spout not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-1/4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass;Zinc
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass, Zinc, Stainless Steel, Plastic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pause Control:
- No
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage, Soft
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in