Metal Handle Kit in Polished Chrome
Elm® Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Symmons repair part
- Elm handle kit
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5500
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Included:
- Yes
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No