Shower Valve with Double Lever Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

Elm™ Shower Valve with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMS-5500-TRM
  • Item #4502764
  • Manufacturer Part #S-5500-TRM
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Elm™ Shower Valve with Double Lever Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Tub spout and showerhead not included
  • Elm shower valve trim only with secondary integral diverter/volume control
  • Requires valve
  • Requires showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.129
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Temptrol VersaFlex
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.129
Chemical Resistant:
No
Collection:
Elm™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
No
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
FM Approved:
No
FSC Certified:
No
Faucet Height:
7-1/2 in
Faucet Material:
Brass
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-1/2 in
Hose Included:
No
IAPMO Listed -:
No
ISO:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
3-1/2 in
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Zinc, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Plug Included:
No
Product Type:
Shower Trim
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Scald Guard:
No
Shape:
Round
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
7-1/2 in
cUPC Certified:
No