Single Lever Handle Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS-5512-1.0
You last purchased this on
 
Symmons Industries

Elm® Single Lever Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Monoblock Bathroom Sink Faucet
Symmons Industries Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS-5512-1.0
Symmons Industries

Elm® Single Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-5512-1.5
  • Item #4900597
  • Manufacturer Part #SLS-5512-1.5
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hole mount
  • Ceramic cartridge
  • Elm single handle lavatory faucet
  • Gpm: 1.5
  • Metal drain assembly
  • IPS inlet connections: 1/2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Residential, Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Elm®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
8-7/8 in
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4 in
Spout Reach:
5-1/2 in
Spout Type:
Low Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes