Round Open Towel Ring in Polished Chrome
Elm® Round Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Metal construction
- Elm towel ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Hardware Included:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 8-1/2 in x 8-3/8 in x 5-3/8 in
- Overall Depth:
- 3 in
- Overall Height:
- 9 in
- Overall Length:
- 7 in
- Overall Width:
- 3 in
- Product Type:
- Towel Ring
- Projection:
- 7-1/2 in
- Ring Type:
- Open
- Shape:
- Round
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.982 lb
- Width:
- 3 in
- cUPC Certified:
- No