0 items

Symmons Industries Escutcheon Gasket in Polished Chrome

SYMT27B

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Escutcheon gasket
  • For use with Temptrol T-27 escutcheon
  • Genuine Symmons repair part

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
IAPMO Listed
No
Inside Diameter
2 in
Material
Foam
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday