Single Function Hand Shower in Polished Chrome
Euro-Flo™ Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 3/4" diameter
- 30" slide bar with cradle for hand shower mounting
- 1 mode hand shower unit
- Dual checks for backflow protection
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
- 2.5 gpm (9.5 L/min) standard
- 60" flexible metal hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1 2005
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Chemical Resistant:
- No
- Collection:
- Euro-Flo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 4-3/4 in
- Diameter:
- 2-3/4 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fire Rated:
- No
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- No
- Height:
- 30 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- LED Light:
- No
- Length:
- 7 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Product Type:
- Hand Shower with Slide Bar
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Seat Included:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spout Reach:
- 6 in
- Spray Type:
- Full
- Test Cap Included:
- No
- Trim Only:
- Yes
- Type:
- SYMH321V20
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb
- Width:
- 4-3/4 in
- With Horn:
- No
- cUPC Certified:
- No