Flow Control Spindle Brass Valve Repair Part
Temptrol® Flow Control Spindle Brass Valve Repair Part
Frequently Purchased Together
Product Details
- Spindle used for Harden valves
- Genuine Symmons repair part
- Flow control spindle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Depth:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/8 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Length:
- 1-3/8 in
- Overall Width:
- 1-3/8 in
- Product Type:
- Flow Control Spindle
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 1-3/8 in
- cUPC Certified:
- No