Pressure Balance Hot and Cold Spindle for Temptrol
Temptrol® Pressure Balance Hot and Cold Spindle for Temptrol
Frequently Purchased Together
Product Details
- For use with Temptrol shower series valves
- Genuine Symmons replacement part
- Temptrol flow control spindle
Specifications
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Faucet Part Type:
- Spindle
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in