Single Handle Pull Out Kitchen Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S-2640-1.5
FORZA™ Single Handle Pull Out Kitchen Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 8" deck plate, single hole mount
- Ceramic cartridge
- Forza single lever kitchen faucet
- Standard 2.2 gpm (8.3 L/min)
- Spray to stream touch control
- Gpm: 2.2
- Horizontal pull out spray spout
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- FORZA™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-3/8 in
- Spout Reach:
- 9-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No