0 items

Symmons Industries Grab Bar in Brushed Stainless Steel

SYMSGB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA grab bar: 36"
  • Metal construction

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Capacity
250 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Height
38-3/16 in
IAPMO Listed
No
Length
3 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday