Hand Shower in Stainless Steel

You last purchased this on
 
Symmons Industries

Hydapipe® Hand Shower in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Hydapipe® Hand Shower in Stainless Steel

  • Fast #
  • Part #SYM1-904-FSB-1.5
  • Item #7295386
  • Manufacturer Part #1-904-FSB-1.5
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temptrol Pressure Balancing valve
  • Stainless steel shroud 18 gauge
  • Hydapipe shower system with hand shower and supply covers
  • Two function built-in diverter
  • Extension cover length cut per application
  • Includes 30" bar with cradle
  • Built-in screwdriver supply stops
  • Adjustable stop screw to limit handle turn
  • Single mode hand shower
  • Soap dish not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-In Grinder:
No
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Clean Bagged:
Yes
Collection:
Hydapipe®
Color:
Stainless
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
ETL Listed:
No
EcoLogo Certified:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat x Sweat x Sweat x Sweat
Escutcheon Height:
2-3/100 in
Escutcheon Width:
3-3/4 in
FM Approved:
No
Faucet Connection:
Sweat
Faucet Mount:
Wall Mount
Fire Rated:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Length (in):
4-9/50 in
Handle Material:
Brass
Handle Type:
Lever
Hardware Included:
Yes
Height:
3-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Vertical Mount
Insulated:
No
MA Approved -:
Yes
Material:
Brass, Stainless Steel
Material Type:
C84400, 304 SS
Mirror Included:
No
NSF Certified:
No
Number of Handles:
Two Handle
Odor:
No
Origin:
Domestic
Overall Box Size:
48-3/8 in x 7-1/4 in x 8-13/16 in
Overall Depth:
5-7/8 in
Overall Height:
42-5/8 in
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Plug Included:
No
Pressure - High:
80
Pressure - Low:
45
Pressure Compensating:
Yes
Product Type:
Shower System
Recommended Valve Application:
Water
Rigid:
Yes
Rust Resistant:
Yes
Scald Guard:
Yes
Shape:
Rectangular
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Spring Loaded:
No
Temperature Range:
Up to 150 Deg F
Towel Bar Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Body Material:
Brass
Valve Disc Material:
Bronze
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Bronze
Valve Size:
1/2 in
Valve Stem:
Non-rising
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
20.2 lb
cUPC Certified:
Yes