1 Robe Hook in Satin Nickel

You last purchased this on
 
Symmons Industries

Identity™ 1 Robe Hook in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Identity™ 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #SYM673RH-STN
  • Item #7295492
  • Manufacturer Part #673RH-STN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal construction
  • Identity robe hook
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Identity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-13/16 in
Diameter:
1-13/16 in
EcoLogo Certified:
No
Energy Star Compliant:
No
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
LED Light:
No
Length:
2-1/4 in
Lights Included:
No
MA Approved -:
Yes
Magnetic:
No
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Origin:
Global
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Depth:
2-1/4 in
Overall Height:
2-1/4 in
Overall Length:
2-1/4 in
Overall Width:
2-1/4 in
Pillow Included:
No
Pivoting:
No
Product Type:
Robe Hook
Projection:
1-13/16 in
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.37 lb
Width:
2-1/4 in
cUPC Certified:
No