Symmons Industries

Identity™ 2.5 gpm Tub/Shower and Hand Shower System with Double Lever Handle in Satin Nickel

Part #SYM6706  |  Manufacturer Part #6706

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Identity tub/shower/hand shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Cradle for hand shower
  • Separate triple outlet diverter
  • Non-diverter 5 1/4" tub spout
  • In-line vacuum breaker
  • Flexible 60" metal hose
  • Single mode hand shower with easy to clean nozzles

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Identity™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-7/8 in

Diameter: 6-3/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 2.5

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.5

Trim Only: No

UL Listed: No

WaterSense Labeled: No