Single Function Full Showerhead in Satin Nickel
Identity™ Single Function Full Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter 3"
- GPM 2.0 (7.6 L/min)
- Identity Single mode showerhead
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Identity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 2-9/10 in
- Material:
- Plastic
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/10 in