Single Function Full Showerhead in Satin Nickel
Identity™ Single Function Full Showerhead in Satin Nickel
Package Quantity Info:
EA: 1 CA: 20 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter 3"
- GPM 1.5 (5.7 L/min)
- Identity Single mode showerhead
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Identity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Diameter:
- 3 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Green Seal Certified:
- No
- Handle Included:
- No
- Hardware Included:
- No
- Height:
- 2-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- LED Light:
- No
- Length:
- 1-1/5 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Magnetic:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Pivoting:
- No
- Plug Included:
- No
- Product Type:
- Shower Head
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-1/10 in
- cUPC Certified:
- No