Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Identity® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Ceramic cartridges
- Identity single handle faucet
- GPM 1.0 (3.8 L/min)
- Metal drain assembly
- IPS With 1/2" inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Clean Bagged:
- Yes
- Collection:
- Identity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 5-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Box Size:
- 9-3/4 in x 7-1/2 in x 6-1/2 in
- Overall Depth:
- 2 in
- Overall Height:
- 4-1/4 in
- Overall Length:
- 2 in
- Overall Width:
- 2-9/25 in
- Pressure - Low:
- 20
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- SCAQMD Compliant:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 3-9/20 in
- Spout Swivel:
- No
- Style:
- Contemporary
- Supply Lines Included:
- Yes
- Temperature Range:
- Up to 150 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Lavatory Rough-In Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.1 lb
- cUPC Certified:
- Yes