Identity™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYM6702SS15TRM  |  Item #8123503  |  Manufacturer Part #6702-SS-1.5-TRM

$ 111.16 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

BAA Compliant: No

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CE Approved: No

CSA Certified: CSA B125.1

Clean Bagged: No

Collection: Identity™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

ETL Listed: No

EcoLogo Certified: No

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

FM Approved: No

Faucet Connection: MNPT

Faucet Material: Metal

Faucet Mount: Wall Mount

Fire Rated: No

GSA Approved: No

Grab Bar Included: No

Green: [Yes, WaterSense]

Green Seal Certified: No

Handle Included: Yes

Handle Length in : 3-7/10 in

Handle Material: Zinc

Handle Type: Lever

Hardware Included: Yes

Height: 6-3/10 in

High Pressure: 80

Hose Included: No

IAPMO Listed: No

ISO Specifications: No

Insulated: No

Low Pressure: 45

MA Approved: Yes

Material: [Brass, Stainless Steel]

Material Type: [C84400, 304 SS]

Maximum Pressure: 20 psi

Mirror Included: No

NSF Certified: No

Number of Handles: Single Handle

Odor: No

Origin: Global

Overall Box Size: 13-13/100 in x 8-3/4 in x 7-13/100 in

Overflow Included Yes or No: No

Pause Control: No

Pillow Included: No

Plug Diameter: No

Pressure Compensating: Yes

Product Type: Shower Trim

Recommended Valve Application: Water

Rust Resistant: No

SCAQMD Compliant: No

Scald Guard: No

Shape: Round

Shower Arm Reach: 5-7/8 in

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Spray Type: Full

Spring Loaded: No

Temperature Range: Up to 150 Deg F

Towel Bar Included: No

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Reach: 4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3

cUPC Certified: Yes