Identity™ Single Lever Handle Deck Mount Service Faucet in Polished Chrome

Part #SYMS6710PD15  |  Item #7543571  |  Manufacturer Part #S-6710-PD-1.5

$ 173.85 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Identity single lever pull-down kitchen faucet
  • Single hole mount
  • Quarter turn ceramic cartridge valve included
  • 25-in Braided hose connections
  • 2 Function pull-down spout
  • Rotating spray selection; spray to stream touch control
  • 360-Degree swivel spout
  • 1 ADA compliant metal lever handle for ease of use
  • No lead compliant
  • 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Kitchen

Automatic Shut-Off: No

Brand Model Compatibility: Origins Collection

Built-In Grinder: No

Built-in Stops: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 1-1/2 in

Clean Bagged: Yes

Collection: Identity™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EcoLogo Certified: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 15-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Quarter Turn Ceramic Disc

Fire Rated: No

Fits Pipe Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Grab Bar Included: No

Green Seal Certified: No

Handle Included: Yes

Handle Type: Lever

Height: 15-7/16 in

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-7/16 in

Spout Reach: 8-11/16 in

Spout Type: Swivel

Vandal Resistant: No

WaterSense Labeled: No

cUPC Certified: Yes