Symmons Industries

Identity™ Wall Mount Tub and Shower System Trim with Single Lever Handle in Satin Nickel

Part #SYMS6702TRMSTN  |  Manufacturer Part #S-6702-TRM-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Identity tub/shower trim
  • Valve not included
  • Metal lever handle
  • Standard 2.5 gpm (9.5 L/min)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Identity™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-7/8 in

Diameter: 3-1/8 in

Escutcheon Width: 6-3/8 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Trim Only: Yes

Tub Spout Type: Non-diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes